Zoro Homepage

SV Single HD Monitor Kit

  • Mfr # 98-029

  • Zoro # G311789608


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight Capacity
24 lb
Compatibility
Ergotron Powered Carts: SV42-6302-1, SV42-7302-1, SV42-6301-1, SV44-1312-1, SV44-2312-1, SV44-13A2-1, SV44-23A2-1, SV44-13B2-1, SV44-23B2-1, SV44-13C2-1, SV44-23C2-1, SV44-1322-1, SV44-2322-1, SV44-1332-1, SV44-2332-1, SV44-1342-1, SV44-2342-1, SV44-1362-1, SV44-2362-1, SV44-1392-1, SV44-2392-1, SV44-1311-1, SV44-13A1-1, SV44-13B1-1, SV44-13C1-1, SV44-1321-1, SV44-1331-1, SV44-1341-1, SV44-1361-1, SV44-1391-1
Maximum Screen Size Supported
27"
Device Supported
Monitor, All-in-One Computer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-029
Zoro #
G311789608
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
White
Weight Capacity
24 lb
Compatibility
Ergotron Powered Carts: SV42-6302-1, SV42-7302-1, SV42-6301-1, SV44-1312-1, SV44-2312-1, SV44-13A2-1, SV44-23A2-1, SV44-13B2-1, SV44-23B2-1, SV44-13C2-1, SV44-23C2-1, SV44-1322-1, SV44-2322-1, SV44-1332-1, SV44-2332-1, SV44-1342-1, SV44-2342-1, SV44-1362-1, SV44-2362-1, SV44-1392-1, SV44-2392-1, SV44-1311-1, SV44-13A1-1, SV44-13B1-1, SV44-13C1-1, SV44-1321-1, SV44-1331-1, SV44-1341-1, SV44-1361-1, SV44-1391-1
Device Supported
Monitor, All-in-One Computer
Maximum Load Capacity
24 lb
Package Contents
HD Lift Engine, Cable Management, Attachment Hardware
VESA Mount Compatible
Yes
Features
25° Tilt, Pivot, 24° Pan, Cable Management, Adjustable Tilt, 90° Rotation
Item
Lift
Includes
HD Lift Engine, Cable Management, Attachment Hardware.

Description

SV Single HD Monitor Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.