Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SV Sit Stand Combo Arm Pan Wht

  • Mfr # 45-583-216

  • Zoro # G211789616


product price: $1,879.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Aluminum, Plastic
Weight Capacity
32 lb
Maximum Screen Size Supported
24"
Mounting Pattern
75 x 75, 100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-583-216
Zoro #
G211789616
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
24"
Max. Screen Size Supported
24 in

Details

Color
White
Material
Aluminum, Plastic
Weight Capacity
32 lb
Mounting Pattern
75 x 75, 100 x 100
Maximum Load Capacity
32 lb
Package Contents
Combo Arm, Wall Mount Bracket, Track Mount Bracket Kit, Height-adjustable LCD Mount, Wrist Rest, Scanner and Mouse Holder, Worksurface with Integrated Keyboard Tray, Slide-out Mouse Tray, VESA Monitor Mounting Kit, Cable Ties
Device Supported
Keyboard, Monitor, Wrist Rest, Mouse, Bar Code Scanner
Number of Displays Supported
1
Includes
Combo Arm, Wall Mount Bracket, Track Mount Bracket Kit, Height-adjustable LCD Mount, Wrist Rest, Scanner and Mouse Holder, Worksurface with Integrated Keyboard Tray, Slide-out Mouse Tray, VESA Monitor Mounting Kit, Cable Ties.
Item
Wall Mount

Description

SV Sit Stand Combo Arm Pan Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.