TRACE Single Conversion Kit
Mfr # 47-109-224
Zoro # G211789609
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Weight Capacity
25.60 lb
Mounting Pattern
75 x 75, 100 x 100
Maximum Load Capacity
25.60 lb
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47-109-224
Zoro #
G211789609
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
38"
Max. Screen Size Supported
38 in
Details
Color
Matte Black
Weight Capacity
25.60 lb
Mounting Pattern
75 x 75, 100 x 100
Maximum Load Capacity
25.60 lb
VESA Mount Compatible
Yes
Compatibility
Trace Single Conversion Kit, Tilting Pivot, Attachment Hardware
Device Supported
Monitor
Number of Displays Supported
1
Features
75° Tilt, 240° Pan, 360° Rotation, 80° Tilt, Flexible
Item
Mounting Pivot
Description
TRACE Single Conversion Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.