Zoro Homepage

TRACE Single Conversion Kit

  • Mfr # 47109224

  • Zoro # G111789600


product price: $232.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Matte Black
Weight Capacity
25.60 lb
Features
75° Tilt, 240° Pan, 360° Rotation, 80° Tilt, Flexible
Max. Screen Size Supported
38 in
Compatibility
Trace Single Conversion Kit, Tilting Pivot, Attachment Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47109224
Zoro #
G111789600
UPC #
-
Country of Origin
China

Dimensions

Max. Screen Size Supported
38 in

Details

Color
Matte Black
Weight Capacity
25.60 lb
Features
75° Tilt, 240° Pan, 360° Rotation, 80° Tilt, Flexible
Compatibility
Trace Single Conversion Kit, Tilting Pivot, Attachment Hardware.
Device Supported
Monitor
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes
Item
Mounting Pivot
Number of Displays Supported
1

Description

TRACE Single Conversion Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.