Zoro Homepage

WorkFit C Single LD Sit Stand

  • Mfr # 24-215-085

  • Zoro # G511789583


product price: $1,446.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Gray
Material
Plastic, Steel
Width
23.9"
Weight Capacity
16.09 lb
Depth
22.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-215-085
Zoro #
G511789583
UPC #
-
Country of Origin
China

Dimensions

Width
23.9"
Depth
22.8"
Maximum Screen Size Supported
24"
Platform Size
24" Width x 23" Depth
Height Adjustable
Yes
Maximum Adjustable Stand Height
25"
Max. Adjustable Stand Height
25 in
Max. Screen Size Supported
24 in

Details

Color
Black, Gray
Material
Plastic, Steel
Weight Capacity
16.09 lb
Assembly Required
Yes
Certifications & Standards
VESA: 7(5) 75mm100 x 100mm
Caster Type
Dual Wheel, Locking Wheels
Number of Casters
4
Package Contents
WorkFit-C Single LD Sit-Stand WorkstationLCD PivotIntegrated WorksurfaceLarge Stowable Keyboard TrayCable Storage BoxCPU Holder(4) Dual Casters (two locking)Hand-brake System
Finishing
Powder Coated
Maximum Load Capacity
16.09 lb
Standards
VESA:75 x 75mm, 100 x 100mm.
Features
Comfortable, 360° Swivel, Tilt, Electrical Outlet, Cable Management, Durable; Height Adjustable
Includes
LCD Pivot, Integrated Worksurface, Large Stowable Keyboard Tray, Cable Storage Box, CPU Holder, 4 x Dual Casters (two locking), Hand-brake System.
Finish
Powder Coated
Item
Computer Stand
Assembly
Required

Description

WorkFit C Single LD Sit Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.