
WorkFit C Single LD Sit Stand
Mfr # 24215085
Zoro # G411789614
product price: $1,736.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Color
Black, Gray
Material
Plastic, Steel
Width
23.90 in
Weight Capacity
16.09 lb
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24215085
Zoro #
G411789614
UPC #
-
Country of Origin
China
Dimensions
Width
23.90 in
Depth
22.80 in
Platform Size
24 in W x 23 in D
Max. Screen Size Supported
24 in
Max. Adjustable Stand Height
25 in
Details
Color
Black, Gray
Material
Plastic, Steel
Weight Capacity
16.09 lb
Finish
Powder Coated
Features
Comfortable, 360° Swivel, Tilt, Electrical Outlet, Cable Management, Durable; Height Adjustable
Includes
LCD Pivot, Integrated Worksurface, Large Stowable Keyboard Tray, Cable Storage Box, CPU Holder, 4 x Dual Casters (two locking), Hand-brake System.
Standards
VESA:75 x 75mm, 100 x 100mm.
Number of Casters
4
Caster Type
Locking Wheels, Dual Wheel
Item
Computer Stand
Assembly
Required
Description
WorkFit C Single LD Sit Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.