Zoro Homepage

WorkFit Dual Monitor Kit BLK

  • Mfr # 97934085

  • Zoro # G311789615


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
28 lb
Includes
(2) Monitor Pivot, Dual Bow, Cable Management Tube and Ties, Attachment Hardware.
Mounting Pattern
75 x 75, 100 x 100
Compatibility
Ergotron Desk Workstations: WorkFit-TX, WorkFit Corner , WorkFit-PD, WorkFit-T, WorkFit-TL, WorkFit-TLE.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97934085
Zoro #
G311789615
UPC #
-
Country of Origin
China

Dimensions

Max. Screen Size Supported
24 in

Details

Color
Black
Weight Capacity
28 lb
Includes
(2) Monitor Pivot, Dual Bow, Cable Management Tube and Ties, Attachment Hardware.
Mounting Pattern
75 x 75, 100 x 100
Compatibility
Ergotron Desk Workstations: WorkFit-TX, WorkFit Corner , WorkFit-PD, WorkFit-T, WorkFit-TL, WorkFit-TLE.
Device Supported
LCD Display
Item
Desk Mount
Number of Displays Supported
2

Description

WorkFit Dual Monitor Kit BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.