Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WorkFit S Dual Sit Stand

  • Mfr # 33-349-211

  • Zoro # G411789621


product price: $1,624.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
White
Weight Capacity
25 lb
Maximum Load Capacity
25 lb
Maximum Screen Size Supported
24"
Mounting Pattern
75 x 75, 100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-349-211
Zoro #
G411789621
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
24"
Max. Screen Size Supported
24 in

Details

Color
White
Weight Capacity
25 lb
Maximum Load Capacity
25 lb
Mounting Pattern
75 x 75, 100 x 100
Package Contents
Height-adjustment Column, Desk Clamp, Crossbar, (2) LCD Pivots, Worksurface, Large Keyboard Tray
Device Supported
Keyboard, Monitor
Number of Displays Supported
2
Item
Desk Mount
Includes
Height-adjustment Column, Desk Clamp, Crossbar, (2) LCD Pivots, Worksurface, Large Keyboard Tray.

Description

WorkFit S Dual Sit Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.