Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WorkFit S Dual Sit Stand

  • Mfr # 33349211

  • Zoro # G611789599


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight Capacity
25 lb
Includes
Height-adjustment Column, Desk Clamp, Crossbar, (2) LCD Pivots, Worksurface, Large Keyboard Tray.
Number of Displays Supported
2
Mounting Pattern
75 x 75, 100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33349211
Zoro #
G611789599
UPC #
-
Country of Origin
China

Dimensions

Max. Screen Size Supported
24 in

Details

Color
White
Weight Capacity
25 lb
Includes
Height-adjustment Column, Desk Clamp, Crossbar, (2) LCD Pivots, Worksurface, Large Keyboard Tray.
Number of Displays Supported
2
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Monitor, Keyboard
Item
Desk Mount

Description

WorkFit S Dual Sit Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.