Zoro Homepage

WorkFit Single HD Monitor Kit

  • Mfr # 97936085

  • Zoro # G211789593


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
28 lb
Includes
(1) HD Monitor Pivot, Cable Management Tube and Ties, Attachment Hardware.
Mounting Pattern
75 x 75, 200 x 100, 200 x 200, 100 x 100
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97936085
Zoro #
G211789593
UPC #
-
Country of Origin
China

Dimensions

Max. Screen Size Supported
30 in

Details

Color
Black
Weight Capacity
28 lb
Includes
(1) HD Monitor Pivot, Cable Management Tube and Ties, Attachment Hardware.
Mounting Pattern
75 x 75, 200 x 100, 200 x 200, 100 x 100
Number of Displays Supported
1
Device Supported
LCD Display
Compatibility
Ergotron Desk Workstations: WorkFit-TX, WorkFit Corner , WorkFit-PD, WorkFit-T, WorkFit-TL, WorkFit-TLE.
Item
Desk Mount

Description

WorkFit Single HD Monitor Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.