Zoro Homepage

WorkFit Single LD Monitor Kit

  • Mfr # 97-935-062

  • Zoro # G611789643


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight Capacity
16 lb
Package Contents
WorkFit Single LD Monitor Kit (white), 5" Lift Engine, (1) LD monitor Pivot, Cable Management Tube and Ties, Attachment Hardware
Device Supported
LCD Display
Compatibility
Ergotron Sit-Stand Desktop Workstation: WorkFit-T, WorkFit-TL, WorkFit-TLE, WorkFit-PD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-935-062
Zoro #
G611789643
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
White
Weight Capacity
16 lb
Package Contents
WorkFit Single LD Monitor Kit (white), 5" Lift Engine, (1) LD monitor Pivot, Cable Management Tube and Ties, Attachment Hardware
Device Supported
LCD Display
Compatibility
Ergotron Sit-Stand Desktop Workstation: WorkFit-T, WorkFit-TL, WorkFit-TLE, WorkFit-PD
Mounting Pattern
100 x 100, 75 x 75
Maximum Load Capacity
16 lb
Number of Displays Supported
1
Item
Cart Mount
Includes
5" Lift Engine, (1) LD monitor Pivot, Cable Management Tube and Ties, Attachment Hardware.

Description

WorkFit Single LD Monitor Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.