Zoro Homepage

WorkFit Single LD Monitor Kit

  • Mfr # 97-935-085

  • Zoro # G511789606


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
16.09 lb
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
1
Maximum Load Capacity
16.09 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-935-085
Zoro #
G511789606
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
24"
Max. Screen Size Supported
24 in

Details

Color
Black
Weight Capacity
16.09 lb
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
1
Maximum Load Capacity
16.09 lb
Compatibility
Ergotron Desk Workstations: WorkFit-TX, WorkFit Corner , WorkFit-PD, WorkFit-T, WorkFit-TL, WorkFit-TLE
Package Contents
5" Lift Engine, (1) LD Monitor Pivot, Cable Management Tube and Ties, Attachment Hardware
Device Supported
LCD Display
Item
Desk Mount
Includes
(1) LD Monitor Pivot, Cable Management Tube and Ties, Attachment Hardware.

Description

WorkFit Single LD Monitor Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.