Zoro Homepage

WorkFit Single LD Monitor Kit

  • Mfr # 97935062

  • Zoro # G911789596


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight Capacity
16 lb
Includes
5" Lift Engine, (1) LD monitor Pivot, Cable Management Tube and Ties, Attachment Hardware.
Max. Screen Size Supported
27 in
Compatibility
Ergotron Sit-Stand Desktop Workstation: WorkFit-T, WorkFit-TL, WorkFit-TLE, WorkFit-PD.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97935062
Zoro #
G911789596
UPC #
-
Country of Origin
China

Dimensions

Max. Screen Size Supported
27 in

Details

Color
White
Weight Capacity
16 lb
Includes
5" Lift Engine, (1) LD monitor Pivot, Cable Management Tube and Ties, Attachment Hardware.
Compatibility
Ergotron Sit-Stand Desktop Workstation: WorkFit-T, WorkFit-TL, WorkFit-TLE, WorkFit-PD.
Number of Displays Supported
1
Item
Cart Mount
Mounting Pattern
100 x 100, 75 x 75
Device Supported
LCD Display

Description

WorkFit Single LD Monitor Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.