Zoro Homepage

WorkFit Single LD Monitor Kit

  • Mfr # 97935085

  • Zoro # G911789602


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
16.09 lb
Includes
(1) LD Monitor Pivot, Cable Management Tube and Ties, Attachment Hardware.
Device Supported
LCD Display
Compatibility
Ergotron Desk Workstations: WorkFit-TX, WorkFit Corner , WorkFit-PD, WorkFit-T, WorkFit-TL, WorkFit-TLE.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97935085
Zoro #
G911789602
UPC #
-
Country of Origin
China

Dimensions

Max. Screen Size Supported
24 in

Details

Color
Black
Weight Capacity
16.09 lb
Includes
(1) LD Monitor Pivot, Cable Management Tube and Ties, Attachment Hardware.
Device Supported
LCD Display
Compatibility
Ergotron Desk Workstations: WorkFit-TX, WorkFit Corner , WorkFit-PD, WorkFit-T, WorkFit-TL, WorkFit-TLE.
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
1
Item
Desk Mount

Description

WorkFit Single LD Monitor Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.