
1 .5"X6Ft 3000 lb HD Motorcycle Ratchet Strap - Black
Mfr # 05735
Zoro # G9678052
product price: $27.95
/eaKey Features
Length
6'
Width
1.5"
Material
Polyester webbing
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05735
Zoro #
G9678052
UPC #
-
Country of Origin
China
Dimensions
Length
6'
Width
1.5"
Details
Material
Polyester webbing
Color
Black
Description
(2) 1 .5"X6Ft 3000 lb HD Motorcycle Ratchet Strap - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.