1 INCH SHRINK FIT GP - BTKV 50
Mfr # BTKV50BHPVTT100400
Zoro # G3559270
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Series
HSK40A
Coolant Fed
Coolant Through
Shank Dia.
33.00mm
Hole Dia.
25.40mm
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTKV50BHPVTT100400
Zoro #
G3559270
UPC #
4059782044432
Country of Origin
Slovenia
Dimensions
Shank Dia.
33.00mm
Hole Dia.
25.40mm
Nose Dia.
33.00mm
Taper Size
BTKV50
Overall Length
203.40mm
Tool Depth
47mm
Details
Series
HSK40A
Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
List Number
BTKV50BHPVTT100400
Projection
101.60mm
Max. Speed
15,000 RPM
Features
Balanceable, End Axial Adjustment
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 6.3@15000 rpm
Measurement System
Fractional Inch
Standards
ANSI, ISO, DIN 69893
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 25.40mm, Taper Size BTKV50, Shank Dia. 33.00mm, Projection 101.60mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series HSK40A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.