1 INCH SHRINK FIT GP - CVKV 40
Mfr # CVKV40BHPVTT100400
Zoro # G3561334
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Series
HSK80A
Shank Dia.
44.00mm
Coolant Fed
Coolant Through
Hole Dia.
25.40mm
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVKV40BHPVTT100400
Zoro #
G3561334
UPC #
4059782044685
Country of Origin
Slovenia
Dimensions
Shank Dia.
44.00mm
Hole Dia.
25.40mm
Taper Size
CVKV40
Nose Dia.
44.00mm
Overall Length
169.85mm
Tool Depth
47mm
Details
Series
HSK80A
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
For Use With
Carbide and HSS Tools
Projection
101.60mm
List Number
CVKV40BHPVTT100400
Features
Axial Adjustment - End, Balanceable - Fine Tune with Optional M6 Set Screws
Max. Speed
20,000 RPM
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 2.5@20000 rpm
Measurement System
Fractional Inch
Standards
ANSI, DIN 69893, ISO
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 25.40mm, Taper Size CVKV40, Shank Dia. 44.00mm, Projection 101.60mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@20000 rpm, For Use With Carbide and HSS Tools, Series HSK80A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.