Zoro Homepage

1 INCH SHRINK FIT GP - CVKV 50

  • Mfr # CVKV50BHPVTT100400

  • Zoro # G3560269


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63A
Hole Dia.
25.40mm
Coolant Fed
Coolant Through
Shank Dia.
44.00mm
Nose Dia.
44.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVKV50BHPVTT100400
Zoro #
G3560269
UPC #
4059782044050
Country of Origin
Slovenia

Dimensions

Hole Dia.
25.40mm
Shank Dia.
44.00mm
Nose Dia.
44.00mm
Taper Size
CVKV50
Overall Length
203.20mm
Tool Depth
47mm

Details

Series
HSK63A
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
List Number
CVKV50BHPVTT100400
For Use With
Carbide and HSS Tools
Projection
101.60mm
Max. Speed
15,000 RPM
Features
Axial Adjustment: End, Balanceable, Fine Tune with Optional M6 Set Screws
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 2.5@15000 rpm
Measurement System
Fractional Inch
Standards
ANSI, DIN 69893, ISO

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 25.40mm, Taper Size CVKV50, Shank Dia. 44.00mm, Projection 101.60mm, Nose Dia. 44.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@15000 rpm, For Use With Carbide and HSS Tools, Series HSK63A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.