Zoro Homepage

10, 000 lb Adjustable Tie Strap w/ Ratchet One size fits all Bulk

  • Mfr # 58522

  • Zoro # G9629962


product price: $33.45
/ea

Key Features

Length
22'
Width
4"
Material
Polyester webbing
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58522
Zoro #
G9629962
UPC #
-
Country of Origin
China

Dimensions

Length
22'
Width
4"

Details

Material
Polyester webbing
Color
Yellow

Description

10,000 lb Adjustable Tie Strap w/ Ratchet One size fits all Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.