Zoro Homepage

1/2 SHRINK FIT GP - BTKV 50

  • Mfr # BTKV50BHPVTT050400

  • Zoro # G3559200


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Series
HSK80A
Hole Dia.
12.70mm
Coolant Fed
Coolant Through
Shank Dia.
33.00mm
For Use With
Carbide and HSS Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTKV50BHPVTT050400
Zoro #
G3559200
UPC #
4059782044500
Country of Origin
United States

Dimensions

Hole Dia.
12.70mm
Shank Dia.
33.00mm
Nose Dia.
33.00mm
Taper Size
BTKV50
Overall Length
203.40mm
Tool Depth
36mm

Details

Series
HSK80A
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
For Use With
Carbide and HSS Tools
List Number
BTKV50BHPVTT050400
Projection
101.60mm
Features
Balanceable, End Axial Adjustment
Max. Speed
15,000 RPM
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 6.3@15000 rpm
Standards
ANSI, DIN 69893, ISO
Measurement System
Fractional Inch

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 12.70mm, Taper Size BTKV50, Shank Dia. 33.00mm, Projection 101.60mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series HSK80A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.