Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 SHRINK FIT - HPVGENERAL PURPOSE - B

  • Mfr # BT50BHPVTT050787

  • Zoro # G3560311


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Series
BT30
Hole Dia.
12.70mm
Shank Dia.
24.00mm
Coolant Fed
Coolant Through
Nose Dia.
24.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BHPVTT050787
Zoro #
G3560311
UPC #
4059782067431
Country of Origin
Slovenia

Dimensions

Hole Dia.
12.70mm
Shank Dia.
24.00mm
Nose Dia.
24.00mm
Taper Size
BT50
Overall Length
301.80mm
Tool Depth
36mm

Details

Series
BT30
Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
Projection
200.00mm
List Number
BT50BHPVTT050787
Max. Speed
15,000 RPM
Features
Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 6.3@15000 rpm
Standards
ANSI, ISO, JIS B 6339
Measurement System
Fractional Inch

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 12.70mm, Taper Size BT50, Shank Dia. 24.00mm, Projection 200.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series BT30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.