
1.25"X12Ft 2500 lb HD Ratcheting Tie Downs Gray
Mfr # 34411
Zoro # G9678594
product price: $68.65
/eaKey Features
Length
12'
Width
1.25"
Material
Polyester
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34411
Zoro #
G9678594
UPC #
-
Country of Origin
China
Dimensions
Length
12'
Width
1.25"
Details
Material
Polyester
Color
Grey
Description
(4) 1.25"X12Ft 2500 lb HD Ratcheting Tie Downs Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.