Zoro Homepage

1.25"X12Ft 2500 lb HD Ratcheting Tie Downs Gray

  • Mfr # 34412

  • Zoro # G9517366


product price: $35.15
/ea

Key Features

Length
12'
Width
1.25"
Material
Polyester webbing
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34412
Zoro #
G9517366
UPC #
-
Country of Origin
China

Dimensions

Length
12'
Width
1.25"

Details

Material
Polyester webbing
Color
Grey

Description

(2) 1.25"X12Ft 2500 lb HD Ratcheting Tie Downs Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.