Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25"X16Ft 2500lb Straps w/Vinyl "J" Hks & Yel/Blk Grip Rat Handles

  • Mfr # 02021

  • Zoro # G9676844


product price: $52.79
/ea

Key Features

Length
16'
Width
1.25"
Material
Polyester webbing
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02021
Zoro #
G9676844
UPC #
-
Country of Origin
China

Dimensions

Length
16'
Width
1.25"

Details

Material
Polyester webbing
Color
Yellow

Description

(4) 1.25"X16Ft 2500 lb Ratchet Straps w/ Blk Vinyl "J" Hks & Yellow / Blk Soft Grip Ratchet Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.