Zoro Homepage

12MM HYDRAULIC CH'K SLIM LINE - BT50

  • Mfr # BT50BHCSL12200M

  • Zoro # G3580103


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Taper
BT50
Series
CAT40 ShrinkFit
Bore Dia.
69.8500mm
ANSI Number
BT50BHCSL12200M
Nose Dia.
19.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BHCSL12200M
Zoro #
G3580103
UPC #
4059782083356
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
19.50mm
Tool Depth
2-9/32 in
Shank Dia.
12.00mm
Overall Length
301.80mm
Hole Dia.
12.00mm
Taper Size
BT50
Mounting Length
36.00mm

Details

Taper
BT50
Series
CAT40 ShrinkFit
Item
Hydraulic Chuck
ANSI Number
BT50BHCSL12200M
Balanced to RPM
G 6.3@15000 rpm
Standards
JIS B 6339
Projection
200.00mm
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Features
Side Axial Adjustment
For Use With
BT50 Shank Tools
Style
Slim Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, BT50, Shank Dia. 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.