Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12"X85" 700 lb Aluminum Center Folding Ramp

  • Mfr # 07447

  • Zoro # G9517664


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Width
12"
Length
85"
Material
aluminum
Features
Capacity: 700 lb. (Evenly distributed)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07447
Zoro #
G9517664
UPC #
-
Country of Origin
China

Dimensions

Width
12"
Length
85"

Details

Material
aluminum
Features
Capacity: 700 lb. (Evenly distributed)

Description

NEW (1) 12"X85" 700 lb Aluminum Center Folding Ramp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.