Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13"X77" 1250 lb Aluminum Straight Ramp (per pair)

  • Mfr # 07446

  • Zoro # G9546854


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1250 Lb (per pair)
Width
13"
Length
77"
Material
aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07446
Zoro #
G9546854
UPC #
-
Country of Origin
China

Dimensions

Width
13"
Length
77"

Details

Load Capacity
1250 Lb (per pair)
Material
aluminum

Description

NEW (2) 13"X77" 1250 lb Aluminum Straight Ramp (per pair)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.