Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 SHRINK FIT - HPV - BT50

  • Mfr # BT50BHPVTT025394

  • Zoro # G3852832


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT50
Hole Dia.
6.35mm
Projection
100.00mm
Coolant Fed
Coolant Through
Shank Dia.
21.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BHPVTT025394
Zoro #
G3852832
UPC #
4059782050839
Country of Origin
Germany

Dimensions

Taper Size
BT50
Hole Dia.
6.35mm
Shank Dia.
21.00mm
Overall Length
201.80mm
Nose Dia.
21.00mm
Tool Depth
26mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
100.00mm
Coolant Fed
Coolant Through
Balanced to RPM
G 6.3@15000 rpm
List Number
BT50BHPVTT025394
For Use With
Carbide and HSS Tools
Features
Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws
Max. Speed
15,000 RPM
Compatible with Product Type
Carbide and HSS Cutting Tools
Series
CVKV40
Measurement System
Fractional Inch
Standards
ANSI, ISO

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 6.35mm, Taper Size BT50, Shank Dia. 21.00mm, Projection 100.00mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series CVKV40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.