Zoro Homepage

14MM SHRINK FIT - HPV GENERAL PURPOSE -

  • Mfr # BT50BHPVTT14160M

  • Zoro # G3558710


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Series
BT40
Coolant Fed
Coolant Through
Shank Dia.
27.00mm
Hole Dia.
14.00mm
For Use With
Carbide and HSS Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BHPVTT14160M
Zoro #
G3558710
UPC #
4059782067202
Country of Origin
Slovenia

Dimensions

Shank Dia.
27.00mm
Hole Dia.
14.00mm
Nose Dia.
27.00mm
Taper Size
BT50
Overall Length
261.80mm
Tool Depth
36mm

Details

Series
BT40
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
For Use With
Carbide and HSS Tools
Projection
160.00mm
List Number
BT50BHPVTT14160M
Features
Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws
Max. Speed
15,000 RPM
Balanced to RPM
G 6.3@15000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Standards
ANSI, ISO, JIS B 6339
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 14.00mm, Taper Size BT50, Shank Dia. 27.00mm, Projection 160.00mm, Nose Dia. 27.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 rpm, For Use With Carbide and HSS Tools, Series BT40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.