Zoro Homepage

16MM HYDRAULIC CH'K SLIM LINE - BT50

  • Mfr # BT50BHCSL16200M

  • Zoro # G3580130


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
69.8500mm
Series
Cat50 ShrinkFit
Taper
BT50
Nose Dia.
23.50mm
ANSI Number
BT50BHCSL16200M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BHCSL16200M
Zoro #
G3580130
UPC #
4059782083318
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
23.50mm
Shank Dia.
16.00mm
Taper Size
BT50
Overall Length
301.80mm
Tool Depth
58.00mm
Hole Dia.
16.00mm
Mounting Length
39.00mm

Details

Series
Cat50 ShrinkFit
Item
Hydraulic Chuck
Taper
BT50
ANSI Number
BT50BHCSL16200M
Standards
JIS B 6339
Balanced to RPM
G 6.3@15000 rpm
Projection
200.00mm
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Features
Side Axial Adjustment
For Use With
BT50 Shank Tools
Style
Slim Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 16.00mm, BT50, Shank Dia. 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.