
1/8"X6Ft 75 lb Tite Rope
Mfr # 01806
Zoro # G9546863
product price: $14.69
/eaKey Features
Length
6'
Width
1/8"
Material
Nylon
Color
Black with Red Tracer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01806
Zoro #
G9546863
UPC #
-
Country of Origin
China
Dimensions
Length
6'
Width
1/8"
Details
Material
Nylon
Color
Black with Red Tracer
Description
(2) 1/8"X6Ft 75 lb Tite Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.