
1"X10Ft 1200 lb Re-Tractable Ratchet Strap in a Bag - Red
Mfr # 04418
Zoro # G9539188
product price: $61.89
/eaKey Features
Length
10'
Width
1"
Material
Polyester webbing
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04418
Zoro #
G9539188
UPC #
-
Country of Origin
China
Dimensions
Length
10'
Width
1"
Details
Material
Polyester webbing
Color
Black
Description
(4) 1"X10Ft 1200 lb Re-Tractable Ratchet Strap in a Bag - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.