Zoro Homepage

1"X10Ft 1200 lb Retractable Ratcheting Tie Downs Camo

  • Mfr # 34457

  • Zoro # G9546608


product price: $27.99
/ea

Key Features

Length
6'
Width
1"
Material
Polyester webbing
Color
Camo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34457
Zoro #
G9546608
UPC #
-
Country of Origin
China

Dimensions

Length
6'
Width
1"

Details

Material
Polyester webbing
Color
Camo

Description

(2) 1"X10Ft 1200 lb Retractable Ratcheting Tie Downs Camo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.