
1"X10Ft 900 lb Ratchet Tie Down
Mfr # 01411
Zoro # G9617773
product price: $23.75
/eaKey Features
Length
10'
Width
1"
Material
Polyester webbing
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01411
Zoro #
G9617773
UPC #
-
Country of Origin
China
Dimensions
Length
10'
Width
1"
Details
Material
Polyester webbing
Color
Yellow
Description
(4) 1"X10Ft 900 lb Ratchet Tie Down
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.