
1"X15Ft 1200 lb Ratcheting Tie Downs Blue
Mfr # 31415
Zoro # G9678244
product price: $32.69
/eaKey Features
Length
15'
Width
1"
Material
Polyester webbing
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31415
Zoro #
G9678244
UPC #
-
Country of Origin
China
Dimensions
Length
15'
Width
1"
Details
Material
Polyester webbing
Color
Blue
Description
(4) 1"X15Ft 1200 lb Ratcheting Tie Downs Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.