Zoro Homepage

1"X15Ft 2000 lb Industrial Pack

  • Mfr # 02020

  • Zoro # G9674403


product price: $35.09
/ea

Key Features

Length
15'
Width
1"
Material
Polyester webbing
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02020
Zoro #
G9674403
UPC #
-
Country of Origin
China

Dimensions

Length
15'
Width
1"

Details

Material
Polyester webbing
Color
Orange

Description

(4) 1"X15Ft 2000 lb Industrial Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.