Zoro Homepage

20MM HYDRAULIC CH'K SLIM LINE - BT50

  • Mfr # BT50BHCSL20200M

  • Zoro # G3581250


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Series
Cat50 ShrinkFit
Taper
BT50
Bore Dia.
69.8500mm
Nose Dia.
27.50mm
ANSI Number
BT50BHCSL20200M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BHCSL20200M
Zoro #
G3581250
UPC #
4059782083271
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
27.50mm
Shank Dia.
20.00mm
Overall Length
301.80mm
Taper Size
BT50
Tool Depth
1-3/8 in
Hole Dia.
20.00mm
Mounting Length
41.00mm

Details

Series
Cat50 ShrinkFit
Taper
BT50
Item
Hydraulic Chuck
ANSI Number
BT50BHCSL20200M
Projection
200.00mm
Balanced to RPM
G 6.3@15000 rpm
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Standards
JIS B 6339
Features
Side Axial Adjustment
Style
Slim Line
For Use With
BT50 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 20.00mm, BT50, Shank Dia. 20.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.