Zoro Homepage

24" Adjustable EPDM Tarp Straps

  • Mfr # 06724

  • Zoro # G9618218


product price: $22.79
/ea

Key Features

Length
25"
Width
7/8"
Color
black
Material
EPDM Rubber
Thickness
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06724
Zoro #
G9618218
UPC #
-
Country of Origin
United States

Dimensions

Length
25"
Width
7/8"
Thickness
5/8"

Details

Color
black
Material
EPDM Rubber

Description

(6) 24" Adjustable EPDM Tarp Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.