Zoro Homepage

28"X28" Cargo Net / 12 Hooks & Net

  • Mfr # 01014

  • Zoro # G9678576


product price: $16.49
/ea

Key Features

Material
Rubber strands with polypropylene covering
Width
28"
Color
Black
Length
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01014
Zoro #
G9678576
UPC #
-
Country of Origin
China

Dimensions

Width
28"
Length
28"

Details

Material
Rubber strands with polypropylene covering
Color
Black

Description

(1) 28"X28" Cargo Net / 12 Hooks & Net

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.