Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2"X16Ft 2500 lb Cam Logistic Strap Bulk

  • Mfr # 59153

  • Zoro # G9546757


product price: $19.39
/ea

Key Features

Width
2"
Material
Polyester webbing
Color
blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59153
Zoro #
G9546757
UPC #
-
Country of Origin
China

Dimensions

Length
16'
Width
2"

Details

Material
Polyester webbing
Color
blue

Description

2"X16Ft 2500 lb Cam Logistic Strap Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.