
2"X25Ft 10,000Lb Pdwr Coat Rat w/Dbl "J" Hks -Non Printed Hunter Green
Mfr # 78656
Zoro # G9617502
product price: $29.85
/eaKey Features
Length
25'
Width
2"
Material
Polyester webbing
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78656
Zoro #
G9617502
UPC #
-
Country of Origin
China
Dimensions
Length
25'
Width
2"
Details
Material
Polyester webbing
Color
Green
Description
2"X25Ft 10,000 lb Powder Coated Ratchet w/ Dbl "J" Hks - Non Printed Hunter Green Web
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.