Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2"X27Ft 10,000Lb Deluxe Rubber Hndl Rat w/ Strap Wrapper Box Display

  • Mfr # 69627

  • Zoro # G9616836


product price: $29.95
/ea

Key Features

Length
27 ft
Width
2"
Material
Polyester webbing
Color
Yellow
Working Load Limit
3300 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69627
Zoro #
G9616836
UPC #
-
Country of Origin
China

Dimensions

Length
27 ft
Width
2"

Details

Material
Polyester webbing
Color
Yellow
Working Load Limit
3300 lb.
Breaking Strength
10,000 lb.
Fitting Style
Double J-Hooks
Hook Opening
1"
Handle Type
4.5″ Wide Aluminum Rubber Ratchet Handle

Description

2"X27Ft 10,000 lb DeluXe Rubber Handle Ratchet w/ Strap Wrapper BoX Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.