
2"X30Ft 10,000 lb Long Handle Ratchet Flat Hks w/ Bonus Web Clamp Bulk
Mfr # 58500
Zoro # G9547143
product price: $45.15
/eaKey Features
Length
30'
Width
2"
Material
Polyester webbing
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58500
Zoro #
G9547143
UPC #
-
Country of Origin
China
Dimensions
Length
30'
Width
2"
Details
Material
Polyester webbing
Color
Yellow
Description
2"X30Ft 10,000 lb Long Handle Ratchet Flat Hks w/ Bonus Web Clamp Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.