
2"X30Ft 10,000 lb Winch Strap w/ Flat Hk Bulk
Mfr # 58600
Zoro # G9677115
product price: $28.85
/eaKey Features
Color
Yellow
Length
30'
Width
2"
Material
Polyester webbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58600
Zoro #
G9677115
UPC #
-
Country of Origin
China
Dimensions
Length
30'
Width
2"
Details
Color
Yellow
Material
Polyester webbing
Description
2"X30Ft 10,000 lb Winch Strap w/ Flat Hk Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.