
2"X40Ft 10,000 lb Long Handle Ratchet Dbl J Hks w/ Web Clamp Bulk
Mfr # 58541
Zoro # G9630407
product price: $51.69
/eaKey Features
Length
40'
Width
2"
Material
Polyester webbing
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58541
Zoro #
G9630407
UPC #
-
Country of Origin
China
Dimensions
Length
40'
Width
2"
Details
Material
Polyester webbing
Color
Yellow
Description
2"X40Ft 10,000 lb Long Handle Ratchet Dbl J Hks w/ Web Clamp Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.