
2"X8" 3500 lb E-Track Tie Off Bulk
Mfr # 59143
Zoro # G9672285
product price: $9.99
/eaKey Features
Material
Polyester webbing
Length
4.75"
Width
2"
Color
blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59143
Zoro #
G9672285
UPC #
-
Country of Origin
China
Dimensions
Length
4.75"
Width
2"
Details
Material
Polyester webbing
Color
blue
Description
2"X8" 3500 lb E-Track Tie Off Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.