3/4 SHRINK FIT GP - BTKV 40
Mfr # BTKV40BHPVTT075400
Zoro # G3561124
product price: $599.99
/ea
Free Shipping & Returns
Key Features
Series
HSK40A
Shank Dia.
33.00mm
Coolant Fed
Coolant Through
Hole Dia.
19.05mm
For Use With
Carbide and HSS Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTKV40BHPVTT075400
Zoro #
G3561124
UPC #
4059782041592
Country of Origin
Slovenia
Dimensions
Shank Dia.
33.00mm
Hole Dia.
19.05mm
Nose Dia.
33.00mm
Taper Size
BTKV40
Overall Length
167.00mm
Tool Depth
41mm
Details
Series
HSK40A
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
For Use With
Carbide and HSS Tools
Projection
101.60mm
List Number
BTKV40BHPVTT075400
Features
Balanceable, End Axial Adjustment
Max. Speed
20,000 RPM
Balanced to RPM
G 2.5@20000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Fractional Inch
Standards
DIN 69893, ISO, ANSI
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 19.05mm, Taper Size BTKV40, Shank Dia. 33.00mm, Projection 101.60mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@20000 rpm, For Use With Carbide and HSS Tools, Series HSK40A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.