Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 SHRINK FIT GP - CVKV 40

  • Mfr # CVKV40BHPVTT075400

  • Zoro # G3557782


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Series
HSK100A
Coolant Fed
Coolant Through
Hole Dia.
19.05mm
Shank Dia.
33.00mm
Projection
101.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVKV40BHPVTT075400
Zoro #
G3557782
UPC #
4059782044708
Country of Origin
Slovenia

Dimensions

Hole Dia.
19.05mm
Shank Dia.
33.00mm
Taper Size
CVKV40
Nose Dia.
33.00mm
Overall Length
169.85mm
Tool Depth
41mm

Details

Series
HSK100A
Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Coolant Through
Projection
101.60mm
List Number
CVKV40BHPVTT075400
For Use With
Carbide and HSS Tools
Max. Speed
20,000 RPM
Features
Axial Adjustment - End, Balanceable - Fine Tune with Optional M6 Set Screws
Compatible with Product Type
Carbide and HSS Cutting Tools
Balanced to RPM
G 2.5@20000 rpm
Standards
DIN 69893, ISO, ANSI
Measurement System
Fractional Inch

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 19.05mm, Taper Size CVKV40, Shank Dia. 33.00mm, Projection 101.60mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@20000 rpm, For Use With Carbide and HSS Tools, Series HSK100A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.