Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34in. Industrial EPDM Rubber Tarp Straps

  • Mfr # 06604

  • Zoro # G9672328


product price: $14.69
/ea

Key Features

Width
7/8 in
Color
black
Material
EPDM Rubber
Overall Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06604
Zoro #
G9672328
UPC #
-
Country of Origin
United States

Dimensions

Length
31 in
Width
7/8 in
Overall Length
34 in

Details

Item
Rubber Tarp Straps
Color
black
Material
EPDM Rubber

Description

This strap helps tie down a tarp over your truck bed or trailer. EPDM rubber stretches for a good fit, S-hooks at either end attach to the tarp and to an anchor point on your truck or trailer. Includes 4 34in. Industrial EPDM Rubber Tarp Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.