
3/4"X10Ft 600 lb Mini Ratchet w/ CapLocks
Mfr # 31405
Zoro # G9676853
product price: $23.85
/eaKey Features
Length
10'
Width
0.75"
Material
Polyester webbing
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31405
Zoro #
G9676853
UPC #
-
Country of Origin
China
Dimensions
Length
10'
Width
0.75"
Details
Material
Polyester webbing
Color
Red
Description
(4) 3/4"X10Ft 600 lb Mini Ratchet w/ CapLocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.